Zoro Homepage

Twister Xd 3X Coolant Fed Drill, 8.80Mm

  • Mfr # 2XDCS3465A

  • Zoro # G1203652


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Material
Carbide
Finish
ALtimaA®
Standards
DIN 6537 K
Flute Length
1.8504 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCS3465A
Zoro #
G1203652
UPC #
697604045669
Country of Origin
United States

Dimensions

Flute Length
1.8504 in
Overall Length
3.5039 in
Drill Bit Size
8.80 mm
Shank Dia.
0.3937 in

Details

Drill Bit Material
Carbide
Finish
ALtimaA®
Standards
DIN 6537 K
Number of Flutes
2
Shank Type
Straight
Drill Bit Point Angle
140 to 142 Degrees
Type
Coolant Fed
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.