Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Xd 3X Coolant Fed Drill, 9.20Mm

  • Mfr # 2XDCS3622A

  • Zoro # G1169179


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Standards
DIN 6537 K
Finish
ALtima Coating
Shank Dia.
10 mm
Decimal Equivalent
0.3622 in
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCS3622A
Zoro #
G1169179
UPC #
697604045768
Country of Origin
United States

Dimensions

Shank Dia.
10 mm
Drill Bit Size
9.2 mm
Overall Length
89 mm
Flute Length
47 mm

Details

Standards
DIN 6537 K
Finish
ALtima Coating
Decimal Equivalent
0.3622 in
Coolant Through
Yes
Number of Flutes
2
Drill Bit Point Angle
140 to 142 Degrees
Drill Bit Material
Carbide
Shank Type
Straight
Helix Angle
30 Degrees
Series
Twister XD
Primary Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium; Hard Materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.