Zoro Homepage

Twister Xd 3X Coolant Fed Drill, 9.30Mm

  • Mfr # 2XDCS3661A

  • Zoro # G1171139


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Shank Dia.
10 mm
Drill Bit Material
Carbide
Coolant Through
Yes
Decimal Equivalent
0.3661 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCS3661A
Zoro #
G1171139
UPC #
697604045805
Country of Origin
United States

Dimensions

Shank Dia.
10 mm
Drill Bit Size
9.3 mm
Flute Length
47 mm
Overall Length
89 mm

Details

Number of Flutes
2
Drill Bit Material
Carbide
Coolant Through
Yes
Decimal Equivalent
0.3661 in
Shank Type
Straight
Finish
ALtima Coating
Drill Bit Point Angle
140 to 142 Degrees
Standards
DIN 6537 K
Series
Twister XD
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium; Hard Materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.