Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Xd 3X Coolant Fed Drill, C

  • Mfr # 2XDCS2420A

  • Zoro # G1178400


product price: $80.15
/ea
Free Shipping & Returns

Key Features

Type
Coolant Fed
Drill Bit Size
C
Flute Length
1.339 in
Drill Bit Material
Carbide
Drill Bit Point Angle
140 to 142 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCS2420A
Zoro #
G1178400
UPC #
697604044907
Country of Origin
United States

Dimensions

Drill Bit Size
C
Flute Length
1.339 in
Overall Length
3.11 in
Shank Dia.
0.25 in

Details

Type
Coolant Fed
Drill Bit Material
Carbide
Drill Bit Point Angle
140 to 142 Degrees
Shank Type
Straight
Finish
ALtimaA®
Number of Flutes
2
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.