Zoro Homepage

Twister Xd 3X Solid Carbide Drill, 10.20Mm

  • Mfr # 2XDSS4016A

  • Zoro # G1312277


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Included Angle (SIG)
140°-142°
Helix Angle
30°
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Diameter
0.4016 in
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDSS4016A
Zoro #
G1312277
UPC #
697604022561
Country of Origin
United States

Dimensions

Diameter
0.4016 in
Flute Length
51 mm
Shank Diameter
12 mm
Drill Bit Size
10.2 mm
Overall Length
101 mm

Details

Included Angle (SIG)
140°-142°
Helix Angle
30°
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Number of Flutes
2
Material - Machining
Carbide
Shank Type
Straight
Tool Construction
Solid
Finish - Machining
ALtima
Included Angle
140°-142°
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium, Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.