Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Xd 3X Solid Carbide Drill, 10.80Mm

  • Mfr # 2XDSS4252A

  • Zoro # G1307392


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Finish - Machining
ALtima
Shank Type
Straight
Number of Flutes
2
Tool Construction
Solid
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDSS4252A
Zoro #
G1307392
UPC #
697604022639
Country of Origin
United States

Dimensions

Overall Length
101 mm
Drill Bit Size
10.8 mm
Shank Diameter
12 mm
Flute Length
51 mm

Details

Finish - Machining
ALtima
Shank Type
Straight
Number of Flutes
2
Tool Construction
Solid
Material - Machining
Carbide
Included Angle
140°-142°
Helix Angle
30°
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.