Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Xd 3X Solid Carbide Drill, 19.50Mm

  • Mfr # 2XDSS7677A

  • Zoro # G1361189


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Material - Machining
Carbide
Tool Construction
Solid
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2XDSS7677A
Zoro #
G1361189
UPC #
697604023421
Country of Origin
United States

Dimensions

Drill Bit Size
19.5 mm
Overall Length
133 mm
Flute Length
70 mm
Shank Diameter
20 mm

Details

Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Material - Machining
Carbide
Tool Construction
Solid
Number of Flutes
2
Helix Angle
30°
Included Angle
140°-142°
Finish - Machining
ALtima

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.