Zoro Homepage

Twister Xd 3X Solid Carbide Drill, 7.00Mm

  • Mfr # 2XDSS2756A

  • Zoro # G1345247


product price: $76.39
/ea
Free Shipping & Returns

Key Features

Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Shank Type
Straight
Drill Bit Size
7 mm
Flute Length
35 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDSS2756A
Zoro #
G1345247
UPC #
697604021960
Country of Origin
United States

Dimensions

Drill Bit Size
7 mm
Flute Length
35 mm
Overall Length
82 mm
Shank Diameter
8 mm

Details

Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Shank Type
Straight
Material - Machining
Carbide
Finish - Machining
ALtima
Included Angle
140°-142°
Tool Construction
Solid
Number of Flutes
2
Helix Angle
30°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.