Zoro Homepage

Twister Xd 3X Solid Carbide Drill, 7.70Mm

  • Mfr # 2XDSS3031A

  • Zoro # G1359201


product price: $75.39
/ea
Free Shipping & Returns

Key Features

Included Angle
140°-142°
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Shank Diameter
8 mm
Finish - Machining
ALtima
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDSS3031A
Zoro #
G1359201
UPC #
697604022103
Country of Origin
United States

Dimensions

Shank Diameter
8 mm
Diameter
0.3031 in
Flute Length
38 mm
Drill Bit Size
7.7 mm
Overall Length
82 mm

Details

Included Angle
140°-142°
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Finish - Machining
ALtima
Number of Flutes
2
Included Angle (SIG)
140°-142°
Shank Type
Straight
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium, Hard material
Tool Construction
Solid
Helix Angle
30°
Material - Machining
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.