Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Xd 3X Solid Carbide Drill, D

  • Mfr # 2XDSS2460A

  • Zoro # G1323249


product price: $70.19
/ea

Key Features

Shank Type
Straight
Shank Diameter
0.25 in
Diameter
0.246 in
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium, Hard material
Flute Length
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDSS2460A
Zoro #
G1323249
UPC #
697604021762
Country of Origin
United States

Dimensions

Shank Diameter
0.25 in
Diameter
0.246 in
Flute Length
1.25 in
Overall Length
3 in

Details

Shank Type
Straight
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium, Hard material
Included Angle (SIG)
140°-142°
Number of Flutes
2
Material - Machining
Carbide
Tool Construction
Solid
Helix Angle
30°
Finish - Machining
ALtima®

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.