Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Xd 3X Solid Carbide Drill, G

  • Mfr # 2XDSS2610A

  • Zoro # G1321359


product price: $71.25
/ea

Key Features

Material - Machining
Carbide
Tool Construction
Solid
Finish - Machining
ALtima
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Included Angle
140°-142°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDSS2610A
Zoro #
G1321359
UPC #
697604021885
Country of Origin
United States

Dimensions

Drill Bit Size
G
Flute Length
1-3/8 in
Overall Length
3-1/4 in
Shank Diameter
5/16 in

Details

Material - Machining
Carbide
Tool Construction
Solid
Finish - Machining
ALtima
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Included Angle
140°-142°
Number of Flutes
2
Helix Angle
30°
Shank Type
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.