Zoro Homepage

Twister Xd 5X Coolant Fed Drill, 10.20Mm

  • Mfr # 2XDCR4016A

  • Zoro # G1181532


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Material
Carbide
Decimal Equivalent
0.4016 in
Overall Length
120 mm
Number of Flutes
2
Finish
ALtima Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCR4016A
Zoro #
G1181532
UPC #
697604027405
Country of Origin
United States

Dimensions

Overall Length
120 mm
Drill Bit Size
10.20 mm
Flute Length
60 mm
Shank Dia.
12 mm

Details

Drill Bit Material
Carbide
Decimal Equivalent
0.4016 in
Number of Flutes
2
Finish
ALtima Coating
Coolant Through
Yes
Drill Bit Point Angle
140 to 142 Degrees
Shank Type
Straight
Series
Twister XD
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium; Hard Materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.