Zoro Homepage

Twister Xd 5X Coolant Fed Drill, 10.80Mm

  • Mfr # 2XDCR4252A

  • Zoro # G1187458


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Coolant Through
Yes
Number of Flutes
2
Overall Length
120 mm
Drill Bit Point Angle
140 to 142 Degrees
Decimal Equivalent
0.4252 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCR4252A
Zoro #
G1187458
UPC #
697604027474
Country of Origin
United States

Dimensions

Overall Length
120 mm
Drill Bit Size
10.80 mm
Shank Dia.
12 mm
Flute Length
60 mm

Details

Coolant Through
Yes
Number of Flutes
2
Drill Bit Point Angle
140 to 142 Degrees
Decimal Equivalent
0.4252 in
Shank Type
Straight
Finish
ALtima Coating
Drill Bit Material
Carbide
Helix Angle
30 Degrees
Series
Twister XD
Primary Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium; Hard Materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.