Zoro Homepage

Twister Xd 5X Coolant Fed Drill, 16.00Mm

  • Mfr # 2XDCR6299A

  • Zoro # G1168110


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Finish
ALtima Coating
Decimal Equivalent
0.6299 in
Flute Length
82 mm
Shank Dia.
16 mm
Overall Length
146 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCR6299A
Zoro #
G1168110
UPC #
697604028006
Country of Origin
United States

Dimensions

Flute Length
82 mm
Shank Dia.
16 mm
Overall Length
146 mm
Drill Bit Size
16 mm

Details

Finish
ALtima Coating
Decimal Equivalent
0.6299 in
Shank Type
Straight
Coolant Through
Yes
Drill Bit Point Angle
140 to 142 Degrees
Number of Flutes
2
Drill Bit Material
Carbide
Series
Twister XD
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium; Hard Materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.