Zoro Homepage

Twister Xd 5X Coolant Fed Drill, 16.30Mm

  • Mfr # 2XDCR6417A

  • Zoro # G1169711


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Point Angle
140 to 142 Degrees
Type
Coolant Fed
Overall Length
6.2205 in
Drill Bit Material
Carbide
Finish
ALtimaA®
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCR6417A
Zoro #
G1169711
UPC #
697604028037
Country of Origin
United States

Dimensions

Overall Length
6.2205 in
Shank Dia.
0.7087 in
Drill Bit Size
16.3 mm
Flute Length
3.5433 in

Details

Drill Bit Point Angle
140 to 142 Degrees
Type
Coolant Fed
Drill Bit Material
Carbide
Finish
ALtimaA®
Number of Flutes
2
Shank Type
Straight
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.