Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Xd 5X Coolant Fed Drill, 17.50Mm

  • Mfr # 2XDCR6890A

  • Zoro # G1169230


product price: $512.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.7087 in
Number of Flutes
2
Shank Type
Straight
Flute Length
3.7402 in
Finish
ALtimaA®
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2XDCR6890A
Zoro #
G1169230
UPC #
697604028129
Country of Origin
United States

Dimensions

Shank Dia.
0.7087 in
Flute Length
3.7402 in
Drill Bit Size
17.5 mm
Overall Length
6.2205 in

Details

Number of Flutes
2
Shank Type
Straight
Finish
ALtimaA®
Drill Bit Point Angle
140 to 142 Degrees
Type
Coolant Fed
Drill Bit Material
Carbide
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.