Zoro Homepage

Twister Xd 5X Coolant Fed Drill, 21/64

  • Mfr # 2XDCR3281A

  • Zoro # G1174928


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Point Angle
140 to 142 Degrees
Overall Length
4.06 in
Drill Bit Size
21/64 in
Flute Length
2.17 in
Finish
ALtima Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCR3281A
Zoro #
G1174928
UPC #
697604027085
Country of Origin
United States

Dimensions

Overall Length
4.06 in
Drill Bit Size
21/64 in
Flute Length
2.17 in
Shank Dia.
25/64 in

Details

Drill Bit Point Angle
140 to 142 Degrees
Finish
ALtima Coating
Number of Flutes
2
Drill Bit Material
Carbide
Decimal Equivalent
0.3281 in
Shank Type
Straight
Coolant Through
Yes
Series
Twister XD
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium; Hard Materials

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.