Zoro Homepage

Twister Xd 5X Coolant Fed Drill, 4.90Mm

  • Mfr # 2XDCR1929A

  • Zoro # G1166920


product price: $94.59
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight
Finish
ALtima Coating
Drill Bit Point Angle
140 to 142 Degrees
Shank Dia.
5 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCR1929A
Zoro #
G1166920
UPC #
697604026248
Country of Origin
United States

Dimensions

Shank Dia.
5 mm
Drill Bit Size
4.9 mm
Flute Length
38 mm
Overall Length
82 mm

Details

Shank Type
Straight
Finish
ALtima Coating
Drill Bit Point Angle
140 to 142 Degrees
Number of Flutes
2
Drill Bit Material
Carbide
Decimal Equivalent
0.1929 in
Coolant Through
Yes
Helix Angle
30 Degrees
Series
Twister XD
Primary Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium; Hard Materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.