Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Xd 5X Coolant Fed Drill, 9.50Mm

  • Mfr # 2XDCR3740A

  • Zoro # G1177396


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Drill Bit Material
Carbide
Shank Type
Straight
Coolant Through
Yes
Shank Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCR3740A
Zoro #
G1177396
UPC #
697604027283
Country of Origin
United States

Dimensions

Drill Bit Size
9.5 mm
Shank Dia.
10 mm
Overall Length
103 mm
Flute Length
55 mm

Details

Number of Flutes
2
Drill Bit Material
Carbide
Shank Type
Straight
Coolant Through
Yes
Drill Bit Point Angle
140 to 142 Degrees
Decimal Equivalent
0.3740 in
Finish
ALtima Coating
Series
Twister XD
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium; Hard Materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.