Zoro Homepage

Twister Xd 5X Coolant Fed Drill, 9.60Mm

  • Mfr # 2XDCR3780A

  • Zoro # G1177411


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.0551 in
Flute Length
2.1654 in
Shank Type
Straight
Shank Dia.
0.3937 in
Type
Coolant Fed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCR3780A
Zoro #
G1177411
UPC #
697604027313
Country of Origin
United States

Dimensions

Overall Length
4.0551 in
Flute Length
2.1654 in
Shank Dia.
0.3937 in
Drill Bit Size
9.6 mm

Details

Shank Type
Straight
Type
Coolant Fed
Drill Bit Point Angle
140 to 142 Degrees
Finish
ALtimaA®
Drill Bit Material
Carbide
Number of Flutes
2
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.