Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Xd 5X Solid Carbide Drill, 0.50Mm

  • Mfr # 2XDSR0197A

  • Zoro # G1369080


product price: $30.85
/ea

Key Features

Shank Type
Straight
Included Angle
140°-142°
Drill Bit Size
0.50 mm
Number of Flutes
2
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDSR0197A
Zoro #
G1369080
UPC #
697604280015
Country of Origin
United States

Dimensions

Drill Bit Size
0.50 mm
Shank Diameter
0.5 mm
Flute Length
6 mm
Overall Length
26 mm

Details

Shank Type
Straight
Included Angle
140°-142°
Number of Flutes
2
Helix Angle
30°
Material - Machining
Carbide
Finish - Machining
ALtima
Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.