Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Xd 5X Solid Carbide Drill, 0.65Mm

  • Mfr # 2XDSR0256A

  • Zoro # G1362388


product price: $29.79
/ea

Key Features

Drill Bit Size
0.65 mm
Helix Angle
30°
Included Angle (SIG)
140°-142°
Flute Length
8 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2XDSR0256A
Zoro #
G1362388
UPC #
697604280114
Country of Origin
United States

Dimensions

Drill Bit Size
0.65 mm
Flute Length
8 mm
Shank Diameter
0.65 mm
Overall Length
26 mm
Diameter
0.0256 in

Details

Helix Angle
30°
Included Angle (SIG)
140°-142°
Material - Machining
Carbide
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium, Hard material
Number of Flutes
2
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Tool Construction
Solid
Included Angle
140°-142°
Shank Type
Straight
Finish - Machining
ALtima

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.