Zoro Homepage

Twister Xd 5X Solid Carbide Drill, 0.95Mm

  • Mfr # 2XDSR0374A

  • Zoro # G1366859


product price: $31.15
/ea

Key Features

Flute Length
11 mm
Helix Angle
30°
Shank Type
Straight
Drill Bit Size
0.95 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDSR0374A
Zoro #
G1366859
UPC #
697604280169
Country of Origin
United States

Dimensions

Flute Length
11 mm
Overall Length
32 mm
Drill Bit Size
0.95 mm
Shank Diameter
0.95 mm

Details

Helix Angle
30°
Shank Type
Straight
Number of Flutes
2
Included Angle
140°-142°
Finish - Machining
ALtima
Tool Construction
Solid
Material - Machining
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.