Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Xd 5X Solid Carbide Drill, 11.10Mm

  • Mfr # 2XDSR4370A

  • Zoro # G1372921


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Flute Length
66 mm
Helix Angle
30°
Drill Bit Size
11.1 mm
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium, Hard material
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDSR4370A
Zoro #
G1372921
UPC #
697604025296
Country of Origin
United States

Dimensions

Flute Length
66 mm
Drill Bit Size
11.1 mm
Diameter
0.437 in
Overall Length
120 mm
Shank Diameter
12 mm

Details

Helix Angle
30°
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium, Hard material
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Finish - Machining
ALtima
Material - Machining
Carbide
Number of Flutes
2
Tool Construction
Solid
Shank Type
Straight
Included Angle (SIG)
140°-142°
Included Angle
140°-142°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.