Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Xd 5X Solid Carbide Drill, 11.40Mm

  • Mfr # 2XDSR4488A

  • Zoro # G1339251


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight
Finish - Machining
ALtima
Shank Diameter
12 mm
Material - Machining
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDSR4488A
Zoro #
G1339251
UPC #
697604040107
Country of Origin
United States

Dimensions

Shank Diameter
12 mm
Overall Length
120 mm
Flute Length
66 mm
Drill Bit Size
11.4 mm

Details

Shank Type
Straight
Finish - Machining
ALtima
Material - Machining
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Helix Angle
30°
Included Angle
140°-142°
Tool Construction
Solid
Number of Flutes
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.