Zoro Homepage

Twister Xd 5X Solid Carbide Drill, 15.30Mm

  • Mfr # 2XDSR6024A

  • Zoro # G1319021


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Shank Diameter
16 mm
Included Angle
140°-142°
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium, Hard material
Number of Flutes
2
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDSR6024A
Zoro #
G1319021
UPC #
697604025739
Country of Origin
United States

Dimensions

Shank Diameter
16 mm
Drill Bit Size
15.3 mm
Flute Length
82 mm
Overall Length
146 mm
Diameter
0.6024 in

Details

Included Angle
140°-142°
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium, Hard material
Number of Flutes
2
Shank Type
Straight
Included Angle (SIG)
140°-142°
Material - Machining
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Helix Angle
30°
Finish - Machining
ALtima
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.