Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Xd 5X Solid Carbide Drill, 33/64

  • Mfr # 2XDSR5156A

  • Zoro # G1309136


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Included Angle (SIG)
140°-142°
Included Angle
140°-142°
Material - Machining
Carbide
Tool Construction
Solid
Diameter
0.5156 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2XDSR5156A
Zoro #
G1309136
UPC #
697604025548
Country of Origin
United States

Dimensions

Diameter
0.5156 in
Flute Length
3.03 in
Shank Diameter
35/64
Overall Length
5.28 in
Drill Bit Size
33/64 in

Details

Included Angle (SIG)
140°-142°
Included Angle
140°-142°
Material - Machining
Carbide
Tool Construction
Solid
Helix Angle
30°
Number of Flutes
2
Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium, Hard material
Finish - Machining
ALtima

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.