Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Xd 5X Solid Carbide Drill, 7.50Mm

  • Mfr # 2XDSR2953A

  • Zoro # G1344160


product price: $92.39
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
7.5 mm
Flute Length
1.89 in
Shank Diameter
0.315 in
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDSR2953A
Zoro #
G1344160
UPC #
697604024503
Country of Origin
United States

Dimensions

Overall Length
3.5827 in
Drill Bit Size
7.5 mm
Flute Length
1.89 in
Shank Diameter
0.315 in

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
ALtima®
Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Shank Type
Straight
Included Angle
140 to 142 Degrees
Helix Angle
30 Degrees
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.