Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Xd 5X Solid Carbide Drill, 9.90Mm

  • Mfr # 2XDSR3898A

  • Zoro # G1364786


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Flute Length
55 mm
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Finish - Machining
ALtima
Tool Construction
Solid
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2XDSR3898A
Zoro #
G1364786
UPC #
697604025159
Country of Origin
United States

Dimensions

Flute Length
55 mm
Shank Diameter
10 mm
Drill Bit Size
9.9 mm
Overall Length
103 mm

Details

Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Finish - Machining
ALtima
Tool Construction
Solid
Shank Type
Straight
Material - Machining
Carbide
Number of Flutes
2
Helix Angle
30°
Included Angle
140°-142°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.