Zoro Homepage

Twister Xd 5X Solid Carbide Drill, D

  • Mfr # 2XDSR2460A

  • Zoro # G1330416


product price: $79.35
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
D
Flute Length
1.74 in
Shank Diameter
1/4 in
Number of Flutes
2
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDSR2460A
Zoro #
G1330416
UPC #
697604024220
Country of Origin
United States

Dimensions

Overall Length
3-1/4 in
Drill Bit Size
D
Flute Length
1.74 in
Shank Diameter
1/4 in

Details

Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
ALtima Coating
Decimal Equivalent
0.2460 in
Shank Type
Straight
Series
Twister XD
Included Angle
140 to 142 Degrees
Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium; Hard Materials
Helix Angle
30 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.