Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Xd 5X Solid Carbide Drill, No 2

  • Mfr # 2XDSR2210A

  • Zoro # G1315226


product price: $74.59
/ea

Key Features

Included Angle
140°-142°
Number of Flutes
2
Tool Construction
Solid
Shank Diameter
15/64
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDSR2210A
Zoro #
G1315226
UPC #
697604024046
Country of Origin
United States

Dimensions

Shank Diameter
15/64
Flute Length
1.58 in
Drill Bit Size
#2
Overall Length
3.23 in

Details

Included Angle
140°-142°
Number of Flutes
2
Tool Construction
Solid
Material - Machining
Carbide
Shank Type
Straight
Finish - Machining
ALtima
Helix Angle
30°
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.