Zoro Homepage

Twister Xd 7X+ Coolant Fed Drill, 10.00Mm

  • Mfr # 2XDCL3937A

  • Zoro # G1168862


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight
Drill Bit Material
Carbide
Flute Length
3.3465 in
Number of Flutes
2
Overall Length
5.3543 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCL3937A
Zoro #
G1168862
UPC #
697604029829
Country of Origin
United States

Dimensions

Flute Length
3.3465 in
Overall Length
5.3543 in
Shank Dia.
0.3937 in
Drill Bit Size
10.00 mm

Details

Shank Type
Straight
Drill Bit Material
Carbide
Number of Flutes
2
Finish
ALtima®
Type
Coolant Fed
Drill Bit Point Angle
140 to 142 Degrees
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.