Zoro Homepage

Twister Xd 7X+ Coolant Fed Drill, 10.30Mm

  • Mfr # 2XDCL4055A

  • Zoro # G1194482


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Flute Length
3.6614 in
Type
Coolant Fed
Shank Dia.
0.4724 in
Drill Bit Point Angle
140 to 142 Degrees
Overall Length
5.8661 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCL4055A
Zoro #
G1194482
UPC #
697604040268
Country of Origin
United States

Dimensions

Flute Length
3.6614 in
Drill Bit Size
10.30 mm
Shank Dia.
0.4724 in
Overall Length
5.8661 in

Details

Type
Coolant Fed
Drill Bit Point Angle
140 to 142 Degrees
Shank Type
Straight
Number of Flutes
2
Finish
ALtima®
Drill Bit Material
Carbide
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.