Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Xd 7X+ Coolant Fed Drill, 11/64

  • Mfr # 2XDCL1719A

  • Zoro # G1176249


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3.94 in
Shank Type
Straight
Drill Bit Point Angle
140 to 142 Degrees
Drill Bit Material
Carbide
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCL1719A
Zoro #
G1176249
UPC #
697604028600
Country of Origin
United States

Dimensions

Overall Length
3.94 in
Flute Length
1-3/4 in
Drill Bit Size
11/64 in
Shank Dia.
3/16 in

Details

Shank Type
Straight
Drill Bit Point Angle
140 to 142 Degrees
Drill Bit Material
Carbide
Number of Flutes
2
Decimal Equivalent
0.1719 in
Coolant Through
Yes
Finish
ALtima Coating
Series
Twister XD
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium; Hard Materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.