Zoro Homepage

Twister Xd 7X+ Coolant Fed Drill, 1/2

  • Mfr # 2XDCL5000A

  • Zoro # G1178349


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Finish
ALtima Coating
Overall Length
6.299 in
Shank Type
Straight
Decimal Equivalent
0.5000 in
Flute Length
4.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCL5000A
Zoro #
G1178349
UPC #
697604029966
Country of Origin
United States

Dimensions

Drill Bit Size
1/2 in
Overall Length
6.299 in
Flute Length
4.312 in
Shank Dia.
1/2 in

Details

Finish
ALtima Coating
Shank Type
Straight
Decimal Equivalent
0.5000 in
Drill Bit Material
Carbide
Drill Bit Point Angle
140 to 142 Degrees
Number of Flutes
2
Coolant Through
Yes
Helix Angle
30 Degrees
Series
Twister XD
Primary Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium; Hard Materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.