Zoro Homepage

Twister Xd 7X+ Coolant Fed Drill, 3.50Mm

  • Mfr # 2XDCL1378A

  • Zoro # G1173117


product price: $97.29
/ea
Free Shipping & Returns

Key Features

Drill Bit Point Angle
140 to 142 Degrees
Coolant Through
Yes
Overall Length
92 mm
Finish
ALtima Coating
Flute Length
44 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCL1378A
Zoro #
G1173117
UPC #
697604028464
Country of Origin
United States

Dimensions

Overall Length
92 mm
Flute Length
44 mm
Shank Dia.
4 mm
Drill Bit Size
3.5 mm

Details

Drill Bit Point Angle
140 to 142 Degrees
Coolant Through
Yes
Finish
ALtima Coating
Drill Bit Material
Carbide
Shank Type
Straight
Decimal Equivalent
0.1378 in
Number of Flutes
2
Helix Angle
30 Degrees
Series
Twister XD
Primary Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium; Hard Materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.