Zoro Homepage

Twister Xd 7X+ Coolant Fed Drill, 4.10Mm

  • Mfr # 2XDCL1614A

  • Zoro # G1185936


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Decimal Equivalent
0.1614 in
Number of Flutes
2
Overall Length
100 mm
Drill Bit Material
Carbide
Shank Dia.
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCL1614A
Zoro #
G1185936
UPC #
697604040183
Country of Origin
United States

Dimensions

Overall Length
100 mm
Shank Dia.
5 mm
Flute Length
45 mm
Drill Bit Size
4.1 mm

Details

Decimal Equivalent
0.1614 in
Number of Flutes
2
Drill Bit Material
Carbide
Coolant Through
Yes
Shank Type
Straight
Drill Bit Point Angle
140 to 142 Degrees
Finish
ALtima Coating
Series
Twister XD
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium; Hard Materials

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.