Zoro Homepage

Twister Xd 7X+ Coolant Fed Drill, 4.30Mm

  • Mfr # 2XDCL1693A

  • Zoro # G1177971


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Finish
ALtima Coating
Number of Flutes
2
Flute Length
45 mm
Shank Type
Straight
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCL1693A
Zoro #
G1177971
UPC #
697604028594
Country of Origin
United States

Dimensions

Drill Bit Size
4.30 mm
Flute Length
45 mm
Overall Length
100 mm
Shank Dia.
5 mm

Details

Finish
ALtima Coating
Number of Flutes
2
Shank Type
Straight
Coolant Through
Yes
Drill Bit Material
Carbide
Decimal Equivalent
0.1693 in
Drill Bit Point Angle
140 to 142 Degrees
Helix Angle
30 Degrees
Series
Twister XD
Primary Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium; Hard Materials

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.