Zoro Homepage

Twister Xd 7X+ Coolant Fed Drill, 4.70Mm

  • Mfr # 2XDCL1850A

  • Zoro # G1184411


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Finish
ALtima Coating
Drill Bit Point Angle
140 to 142 Degrees
Shank Dia.
5 mm
Number of Flutes
2
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCL1850A
Zoro #
G1184411
UPC #
697604028655
Country of Origin
United States

Dimensions

Drill Bit Size
4.7 mm
Shank Dia.
5 mm
Overall Length
100 mm
Flute Length
45 mm

Details

Finish
ALtima Coating
Drill Bit Point Angle
140 to 142 Degrees
Number of Flutes
2
Coolant Through
Yes
Shank Type
Straight
Drill Bit Material
Carbide
Decimal Equivalent
0.1850 in
Helix Angle
30 Degrees
Series
Twister XD
Primary Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium; Hard Materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.