Zoro Homepage

Twister Xd 7X+ Coolant Fed Drill, 5.30Mm

  • Mfr # 2XDCL2087A

  • Zoro # G1183492


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
6 mm
Number of Flutes
2
Shank Type
Straight
Drill Bit Point Angle
140 to 142 Degrees
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCL2087A
Zoro #
G1183492
UPC #
697604028808
Country of Origin
United States

Dimensions

Shank Dia.
6 mm
Drill Bit Size
5.3 mm
Overall Length
100 mm
Flute Length
51 mm

Details

Number of Flutes
2
Shank Type
Straight
Drill Bit Point Angle
140 to 142 Degrees
Coolant Through
Yes
Finish
ALtima Coating
Drill Bit Material
Carbide
Decimal Equivalent
0.2087 in
Helix Angle
30 Degrees
Series
Twister XD
Primary Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium; Hard Materials

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.