Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Xd 7X+ Coolant Fed Drill, 5.40Mm

  • Mfr # 2XDCL2126A

  • Zoro # G1192942


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Material
Carbide
Shank Type
Straight
Finish
ALtima Coating
Shank Dia.
6 mm
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCL2126A
Zoro #
G1192942
UPC #
697604028822
Country of Origin
United States

Dimensions

Shank Dia.
6 mm
Overall Length
100 mm
Flute Length
51 mm
Drill Bit Size
5.4 mm

Details

Drill Bit Material
Carbide
Shank Type
Straight
Finish
ALtima Coating
Coolant Through
Yes
Number of Flutes
2
Drill Bit Point Angle
140 to 142 Degrees
Decimal Equivalent
0.2126 in
Helix Angle
30 Degrees
Series
Twister XD
Primary Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium; Hard Materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.