Zoro Homepage

Twister Xd 7X+ Coolant Fed Drill, 6.40Mm

  • Mfr # 2XDCL2520A

  • Zoro # G1190781


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.315 in
Drill Bit Material
Carbide
Overall Length
4.2913 in
Drill Bit Size
6.4 mm
Flute Length
2.3622 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCL2520A
Zoro #
G1190781
UPC #
697604029126
Country of Origin
United States

Dimensions

Shank Dia.
0.315 in
Overall Length
4.2913 in
Drill Bit Size
6.4 mm
Flute Length
2.3622 in

Details

Drill Bit Material
Carbide
Number of Flutes
2
Drill Bit Point Angle
140 to 142 Degrees
Shank Type
Straight
Type
Coolant Fed
Finish
ALtima®
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.