Zoro Homepage

Twister Xd 7X+ Coolant Fed Drill, 9/64

  • Mfr # 2XDCL1406A

  • Zoro # G1181569


product price: $90.15
/ea
Free Shipping & Returns

Key Features

Shank Dia.
5/32 in
Drill Bit Point Angle
140 to 142 Degrees
Drill Bit Material
Carbide
Shank Type
Straight
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCL1406A
Zoro #
G1181569
UPC #
697604028488
Country of Origin
United States

Dimensions

Shank Dia.
5/32 in
Drill Bit Size
9/64 in
Overall Length
3-5/8 in
Flute Length
1-3/4 in

Details

Drill Bit Point Angle
140 to 142 Degrees
Drill Bit Material
Carbide
Shank Type
Straight
Number of Flutes
2
Finish
ALtima Coating
Coolant Through
Yes
Decimal Equivalent
0.1406 in
Helix Angle
30 Degrees
Series
Twister XD
Primary Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium; Hard Materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.