Zoro Homepage

Twister Xd Drill 12X-25X Coolant Fed Drill, 6.20Mm

  • Mfr # 2XDCE2441A

  • Zoro # G1206041


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Material
Carbide
Shank Dia.
0.315 in
Number of Flutes
2
Type
Coolant Fed
Overall Length
6.4173 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCE2441A
Zoro #
G1206041
UPC #
697604043443
Country of Origin
United States

Dimensions

Drill Bit Size
6.2 mm
Shank Dia.
0.315 in
Overall Length
6.4173 in
Flute Length
4.3307 in

Details

Drill Bit Material
Carbide
Number of Flutes
2
Type
Coolant Fed
Drill Bit Point Angle
140 to 142 Degrees
Shank Type
Straight
Finish
ALtima®
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.