Zoro Homepage

Twister Xd Drill 12X-25X Coolant Fed Drill, 6.80Mm

  • Mfr # 2XDCE2677A

  • Zoro # G1205256


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6.4173 in
Number of Flutes
2
Drill Bit Point Angle
140 to 142 Degrees
Type
Coolant Fed
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XDCE2677A
Zoro #
G1205256
UPC #
697604043504
Country of Origin
United States

Dimensions

Drill Bit Size
6.80 mm
Overall Length
6.4173 in
Shank Dia.
0.315 in
Flute Length
4.3307 in

Details

Number of Flutes
2
Drill Bit Point Angle
140 to 142 Degrees
Type
Coolant Fed
Shank Type
Straight
Drill Bit Material
Carbide
Finish
ALtima®
Helix Angle
30 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.