Zoro Homepage

Xt 1 X 3-1/4 X 6 -.120Cr

  • Mfr # 61250003

  • Zoro # G1331691


product price: $498.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.75 in
Number of Flutes
1
Material - Machining
HSS
Finish
Uncoated
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61250003
Zoro #
G1331691
UPC #
697604612564
Country of Origin
United States

Dimensions

Shank Dia.
0.75 in
Overall Length
5 in

Details

Number of Flutes
1
Material - Machining
HSS
Finish
Uncoated
Shank Type - Machining
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Included Angle
90 Degrees
Decimal Equivalent
2.5 in
Non-Cutting Tip Dia Max
0.75 in
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.