Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Xt 3/4X4-1/8X7 - .015Cr

  • Mfr # 78075004

  • Zoro # G1162039


product price: $96.49
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/2 in
Number of Flutes
6
Material - Machining
Carbide
Finish
Uncoated
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78075004
Zoro #
G1162039
UPC #
697604781666
Country of Origin
United States

Dimensions

Shank Dia.
1/2 in
Overall Length
2-3/4 in
Pilot Dia.
0.21 in
Drill Bit Size
3/4 in

Details

Number of Flutes
6
Material - Machining
Carbide
Finish
Uncoated
Shank Type - Machining
Straight
Primary Material Application
Steel; Stainless Steel; Cast Iron; Non-Ferrous Materials; Super-Alloys and Titanium; Hard Materials
Decimal Equivalent
0.7500 in
Included Angle
100 Degrees
Tool Construction
Brazed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.