Zoro Homepage

Xt Bur 1/2 X 1-5/8 X 6-.120R

  • Mfr # 70010020EM

  • Zoro # G1353400


product price: $10.45
/ea

Key Features

Shank Type
Straight
Finish
Uncoated
Diameter
0.252 in
Type
Brazed
Number of Righthand Flutes
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70010020EM
Zoro #
G1353400
UPC #
697604766519
Country of Origin
United States

Dimensions

Diameter
0.252 in
Shank Dia.
0.1181 in
Flute Length
0.5 in
Overall Length
2.0079 in

Details

Shank Type
Straight
Finish
Uncoated
Type
Brazed
Number of Righthand Flutes
16
Cutting Edge Type
Single
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.