Zoro Homepage

Xt Bur 1/2 X 1-5/8 X 6 Blaze

  • Mfr # 70000020E

  • Zoro # G1329451


product price: $15.99
/ea

Key Features

Flute Length
0.1875 in
Finish
Uncoated
Type
Brazed
Shank Type
Straight
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70000020E
Zoro #
G1329451
UPC #
697604700018
Country of Origin
United States

Dimensions

Flute Length
0.1875 in
Overall Length
1.6875 in
Shank Dia.
0.125 in
Diameter
0.25 in

Details

Finish
Uncoated
Type
Brazed
Shank Type
Straight
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Number of Righthand Flutes
16
Cutting Edge Type
Single
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.