Zoro Homepage

Xt Bur 1/2 X 2-5/8 X 5 Blaze

  • Mfr # 69165020E

  • Zoro # G1344906


product price: $7.65
/ea
Sold in multiples of 2 for $15.30

Key Features

Overall Length
1.5 in
Included Angle
10 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Finish
Uncoated
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69165020E
Zoro #
G1344906
UPC #
697604766335
Country of Origin
United States

Dimensions

Overall Length
1.5 in
Shank Dia.
0.125 in
Flute Length
0.125 in

Details

Included Angle
10 Degrees
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Finish
Uncoated
Material
Carbide
Number of Flutes
12 - RH
Type of Cut
Single EC
Construction
Solid
Shank Type
Straight
Decimal Equivalent
0.0937 in
Specifications
SN-41 EC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.